Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLT Hard Hat Headlamp Mount

  • Mfr # 48-73-1090

  • Zoro # G0189204


product price: $7.97
/ea

Key Features

Material
Plastic
For Use With
Hard Hats
Includes
Headlamp Clip Only
Slot Width
1.61 in
Width
1.9625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1090
Zoro #
G0189204
UPC #
045242558865
Country of Origin
United States

Dimensions

Slot Width
1.61 in
Width
1.9625 in
Height
1.25 in

Details

Item
Hard Hat Headlamp Mount
Material
Plastic
For Use With
Hard Hats
Includes
Headlamp Clip Only
Color
Black

Description

Hard Hat Headlamp Mount, For Use With Hard Hats, Includes Headlamp Clip Only, Material Plastic, Head Protection Color Black, Slot Width 1.61 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.