Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX FUEL Breaker Cart, Overall 19-3/8" L

  • Mfr # 3600

  • Zoro # G7237944


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Application
Hauling Specialty Items
Length (In.)
19 3/8 in
Tool Weight
33 lb
Features
Reinforced Base
Series
MX Fuelâ„¢
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3600
Zoro #
G7237944
UPC #
045242537426
Country of Origin
China

Dimensions

Length (In.)
19 3/8 in
Overall Length (In.)
19 3/8 in
Overall Length
19 3/8 in
Overall Width
21 5/8 in
Wheel Diameter
10 1/4 in
Overall Height
42 1/2 in

Details

Item
Hammer Cart
Application
Hauling Specialty Items
Tool Weight
33 lb
Features
Reinforced Base
Series
MX Fuelâ„¢
Handle Type
U-Shape
For Use With
MX FUEL(TM) Breaker
Number of Pieces
1
Type
Reinforced Base
Product Type
Hammer Cart
Material
Steel
Maximum Working Capacity
200 lb
Number of Bit Storage Locations
4
Compatible with Manufacturer Part Number
MXF368-1XC
Compatible Product Type
Pavement Breakers

Description

Hammer Cart, Overall Width 21 5/8 in, Overall Length 19 3/8 in, Overall Height 42 1/2 in, Wheel Diameter 10 1/4 in, Number of Bit Storage Locations 4, Material Steel, Tool Weight 33 lb, Compatible Product Type Pavement Breakers, Maximum Working Capacity 200 lb, Number of Pieces 1, Application Hauling Specialty Items, Compatible with Manufacturer Part Number MXF368-1XC, Features Reinforced Base, For Use With MX FUEL(TM) Breaker, Handle Type U-Shape, Product Type Hammer Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.