Zoro Homepage

9 in Dia Brush Cutter Attachment for M18 FUEL QUIK-LOK Attachment System, 40-5/8 in L

  • Mfr # 49-16-2738

  • Zoro # G205932943


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Diameter
9 in
Length
40 5/8 in
For Use With
M18 FUEL(TM) Power Head with QUIK-LOK(TM)
Overall Width
13 1/8 in
Overall Length
40 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2738
Zoro #
G205932943
UPC #
045242635702
Country of Origin
China

Dimensions

Diameter
9 in
Length
40 5/8 in
Overall Width
13 1/8 in
Overall Length
40 5/8 in
Overall Height
7 3/8 in
Blade Length
9 in

Details

Item
Brush Cutter Attachment
For Use With
M18 FUEL(TM) Power Head with QUIK-LOK(TM)
Product Type
Brush Cutter Attachment
Compatible Product Type
Attachment System

Description

Brush Cutter Attachment, Product Type Brush Cutter Attachment, Overall Width 13 1/8 in, Overall Length 40 5/8 in, Diameter 9 in, Compatible Product Type Attachment System, Overall Height 7 3/8 in, Blade Length 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.