Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bucket Organizer Wrap

  • Mfr # 48-22-8175

  • Zoro # G7648999


product price: $39.97
/ea

Key Features

Width
2-11/64"
Color
Red
Material
Nylon
Features
Open Bucket Design for Full Use of Bucket Interior
Height
13-25/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8175
Zoro #
G7648999
UPC #
045242479580
Country of Origin
Thailand

Dimensions

Width
2-11/64"
Height
13-25/64"
Length
10-3/64"
Overall Height
13 3/8 in
Overall Depth
10 in
Overall Diameter
10 in
For Bucket Size
5 gal

Details

Item
Bucket Tool Organizer
Color
Red
Material
Nylon
Features
Open Bucket Design for Full Use of Bucket Interior
For Use With
5 Gallon Bucket
Type
Heavy Duty
Number of Compartments
34
Number of Pockets
34
Number of Inside Pockets
0
Number of Outside Pockets
34

Description

Bucket Tool Organizer, Color Red, For Use With 5 Gallon Bucket, Includes Not Applicable, Material Nylon, Number of Compartments 34, Number of Inside Pockets 0, Number of Outside Pockets 34, Number of Pockets 34, Overall Diameter 10 in, Overall Height 13 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.