Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Bulldog Aviation Snips 48-22-4500

Bulldog Aviation Snips (Discontinued)

  • Mfr # 48-22-4500
  • Zoro # G2771017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4500
Zoro #
G2771017
UPC #
045242503704
Country of Origin
China

Dimensions

Overall Length
9 1/2 in
Cutting Length
4 1/2 in
Maximum Sheet Thickness
18 ga, 22 ga

Details

Item
Bulldog Snip
Number of Pieces
1
Material
Steel
Cutting Action
Right
Handle Color
Red
Features
Flush Pivot Bolt, Forged Serrated Blades Bolt Lock, Lanyard Hole, One-Handed Metal Lock
Safety Latch
Yes
Cutting Edge
Serrated
Metal Gauge
18 Mild
Handle Design
Ergonomic
Blade Type
Bulldog
Cutting Direction
Right
Spring Assist Handle
No
Handle Material
Plastic
Grip Type
Ergonomic
Cutting Edge Type
Serrated
Material Application
Cold Rolled Steel, Stainless Steel
Grip Material
Plastic
Lock Type
Bolt Lock
Blade Material
Steel
Cutting Capacity
18 ga (Cold Rolled Steel), 22 ga (Stainless Steel)
Snip Type
Bulldog Snips
Non-Sparking
No

Description

The Milwaukee Bulldog Aviation Snips are a great addition to your toolbox. The blades have a forged serrated design that cuts through metal quickly and easily. The sharp blades on the snips can cut through 18 mild steel, making them suitable for most types of metal work. Featuring an ergonomic handle with a red handle color, you will be able to use these snips comfortably and conveniently. They also come with an easy one-handed lock mechanism so you can secure the blades in place while cutting. They have a bolt lock that secures the blade when not in use, and their safety latch keeps them locked closed when they are not being used. When it comes to working with metal, the Milwaukee Bulldog Aviation Snips are just what you need to get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.