Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Bit 3/4" x 54"

  • Mfr # 48-13-8275

  • Zoro # G2017005


product price: $65.97
/ea

Key Features

Application
For Drilling in Unreachable Areas, Designed for Installers Of Small Wire Systems Such as Computer, Security, Phone and Cable
Shank Dia.
3/16"
Cutting Edge
82 Degrees
Length
54"
Features
Heat Treated High Carbon Steel, Wire Holes at Both Ends for Pulling Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-8275
Zoro #
G2017005
UPC #
045242094608
Country of Origin
China

Dimensions

Shank Dia.
3/16"
Length
54"
Dia.
3/4"
Overall Length
54 in

Details

Application
For Drilling in Unreachable Areas, Designed for Installers Of Small Wire Systems Such as Computer, Security, Phone and Cable
Cutting Edge
82 Degrees
Item
Cable Bit
Features
Heat Treated High Carbon Steel, Wire Holes at Both Ends for Pulling Wire

Description

Cable Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.