Cable Bit 3/4" x 72"
Mfr # 48-13-8375
Zoro # G1677733
product price: $71.97
/eaKey Features
Application
For Drilling in Unreachable Areas, Designed for Installers Of Small Wire Systems Such as Computer, Security, Phone and Cable
Shank Dia.
1/4"
Overall Length
72 in
Dia.
3/4"
Cutting Edge
82 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-13-8375
Zoro #
G1677733
UPC #
045242094806
Country of Origin
China
Dimensions
Shank Dia.
1/4"
Overall Length
72 in
Dia.
3/4"
Length
72"
Details
Application
For Drilling in Unreachable Areas, Designed for Installers Of Small Wire Systems Such as Computer, Security, Phone and Cable
Item
Cable Bit
Cutting Edge
82 Degrees
Features
Heat Treated High Carbon Steel, Wire Holes at Both Ends for Pulling Wire
Description
Cable Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.