Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Bit 3/8" x 72"

  • Mfr # 48-13-8337

  • Zoro # G1324985


product price: $54.97
/ea

Key Features

Application
For Drilling in Unreachable Areas, Designed for Installers Of Small Wire Systems Such as Computer, Security, Phone and Cable
Dia.
3/8"
Overall Length
72 in
Cutting Edge
82 Degrees
Length
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-8337
Zoro #
G1324985
UPC #
045242094653
Country of Origin
China

Dimensions

Dia.
3/8"
Overall Length
72 in
Length
72"
Shank Dia.
3/16"

Details

Application
For Drilling in Unreachable Areas, Designed for Installers Of Small Wire Systems Such as Computer, Security, Phone and Cable
Cutting Edge
82 Degrees
Features
Heat Treated High Carbon Steel, Wire Holes at Both Ends for Pulling Wire
Item
Cable Bit

Description

Cable Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.