Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Container for M18 FUEL Sewer Sectional Machine

  • Mfr # 47-53-2871

  • Zoro # G4319536


product price: $129.00
/ea
Free Shipping & Returns

Key Features

For Use With
All Brand Cables
Material
Polyethylene Plastic
Size
3/8 in x 60 ft
Compatible Cable or Hose Diameter
3/8 in
Compatible Cleaner Series
M18 Sectional Machines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-53-2871
Zoro #
G4319536
UPC #
045242537020
Country of Origin
China

Dimensions

Size
3/8 in x 60 ft
Compatible Cable or Hose Diameter
3/8 in

Details

Item
Cable Container
For Use With
All Brand Cables
Material
Polyethylene Plastic
Compatible Cleaner Series
M18 Sectional Machines
Compatible Cleaner Manufacturer Part Number
2818-21, 2818A-21, 2818B-21
Product Type
Cable Container

Description

Cable Container, Product Type Cable Container, Compatible Cleaner Manufacturer Part Number 2818-21, 2818A-21, 2818B-21, Compatible Cleaner Series M18 Sectional Machines, Material Polyethylene Plastic, Compatible Cable or Hose Diameter 3/8 in, For Use With All Brand Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.