Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABLE DRIVE Assembly for M18 Drum Machine

  • Mfr # 47-53-2816

  • Zoro # G204406162


product price: $399.00
/ea
Free Shipping & Returns

Key Features

For Use With
792V02
Material
Steel
Connection Size
3/8 in, 1/2 in
Size
1/2 in, 3/8 in
Includes
(1) Cable Drive Assembly for M18 Drum Machine, (1) Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-53-2816
Zoro #
G204406162
UPC #
045242757343
Country of Origin
China

Dimensions

Connection Size
3/8 in, 1/2 in
Size
1/2 in, 3/8 in
Overall Width
10 1/2 in
Height
12.25"
Overall Length
4 1/4 in
Length
4.25"
Width
10.5"
Overall Height
12 1/4 in
Compatible Cable or Hose Diameter
3/8 in, 1/2 in

Details

Item
CABLE DRIVEâ„¢ Assembly for M18â„¢ Drum Machine
For Use With
792V02
Material
Steel
Includes
(1) Cable Drive Assembly for M18 Drum Machine, (1) Mounting Plate
Compatible Cleaner Series
M18 Drum Machines
Compatible Cleaner Manufacturer Part Number
2817A-21
Product Type
Cable Drive

Description

Cable Drive Assembly, Product Type Cable Drive, Compatible Cleaner Manufacturer Part Number 2817A-21, Compatible Cleaner Series M18 Drum Machines, Material Steel, Compatible Cable or Hose Diameter 3/8 in, 1/2 in, Compatible Cleaner Grainger Part Number 792V02, Connection Size 3/8 in, 1/2 in, For Use With 792V02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.