Cable Stripper Kit, Copper/Aluminum Cable (Discontinued)
- Mfr # 2935CU-21
- Zoro # G3314239
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2935CU-21
Zoro #
G3314239
UPC #
045242555635
Country of Origin
China
Dimensions
Cable Size
1 AWG
Details
Voltage
18.0 V
Series
M18(TM)
Included Charger
23Y581
Cable Material
Aluminum, Copper
Cordless Tool Battery Type
Li-Ion
Cable Type
RHW/RHH/USE, THHN/XHHW
Corded/Cordless
Cordless
Charger Replacement
23Y581
Item
Cable Stripper Kit
Green Environmental Attribute
Product is Rechargeable
Description
Cable Stripper Kit, Includes (1) Battery, (1) Carrying Case, (1) Multi-Voltage Charger, (11) Bushings, Voltage 18 V
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.