Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SDS-Plus 4-Cutter MX4™ 9/16 in. x 16 in. x 18 in. 48-20-7387

SDS-Plus 4-Cutter MX4™ 9/16 in. x 16 in. x 18 in. (Discontinued)

  • Mfr # 48-20-7387
  • Zoro # G1835867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-7387
Zoro #
G1835867
UPC #
045242362561
Country of Origin
Germany

Dimensions

Drilling Length
16 in
Overall Length
18"
Bit Dia.
9/16"
Outside Diameter
9/16"
Length
18.0"

Details

Item
SDS-Plus 4-Cutter MX4 9/16 in. x 16 in. x 18 in.
Bit Dia
9/16"
Shank Shape
SDS Plus
Includes
(1) SDS-Plus Bit
Material
Carbide Tipped
Number of Pieces
1
Number of Cutter Heads
4

Description

Hammer Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.