Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 2-7/8" Carbide Tipped Hole Saw 49-56-2873

2-7/8" Carbide Tipped Hole Saw (Discontinued)

  • Mfr # 49-56-2873
  • Zoro # G3956784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-2873
Zoro #
G3956784
UPC #
045242198535
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 5/8 in
Thread Size
5/8"-18
Shank Size
7/16 in Hex
Saw Dia.
2 7/8 in
Pilot Drill Size
1/4 in dia x 4 in L

Details

Primary Saw Application
Masonry
Tooth Material
Carbide Tipped
Application
Brick, Block, Cement Board, Ceramic Tiles, Fiberglass and Wood Products
Arbor Design
Not Included
Teeth per Inch
4
Item
Hole Saw
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Replacement Arbor No.
Mfr. No. 49-56-9100
Replacement Pilot Drill No.
Mfr. No. 49-56-8005

Description

Hole Saw, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 2 7/8 in, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.