Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caulk Gun Nozzle - Black

  • Mfr # 31-12-0700

  • Zoro # G3943974


product price: $9.99
/ea

Key Features

For Container Type
Sausage Pack
Type
Caulk Gun Accessory
For Use With
20 oz Sausage Style Barrels
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-12-0700
Zoro #
G3943974
UPC #
045242261727
Country of Origin
China

Dimensions

Size
2.25 in x 4.7 in x 2.25 in

Details

Item
Caulk Gun Nozzle
For Container Type
Sausage Pack
Type
Caulk Gun Accessory
For Use With
20 oz Sausage Style Barrels
Material
Plastic
Color
Black
Includes
(1) Black Caulk Gun Nozzle
Product Type
Nozzle Tip
For Container Type+1
Sausage Pack

Description

Caulk Gun Nozzle, Product Type Nozzle Tip, For Container Size Not Applicable, For Container Type Sausage Pack, For Use With 20 oz Sausage Style Barrels, Material Plastic, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.