Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centering Pin Arbor w/Detachable Drill Cap

  • Mfr # 49-57-0037

  • Zoro # G5128207


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Shank Size
1/2 in
Shank Shape
3-Flat
Material
High Speed Steel
Replacement Pilot Drill No.
Mfr. No. 49-57-0038
For Use With
All Milwaukee Quick Change Sheet Metal and Steel Plate Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-0037
Zoro #
G5128207
UPC #
045242201112
Country of Origin
Japan

Dimensions

Shank Size
1/2 in
Pilot Drill Size
1/4" dia. x 2-3/4" L
Arbor Shank Size
1/2 in
Fits Hole Saw Dia. - Imperial
3/4 in to 3 in
For Hole Saw Diameter - Minimum
3/4 in
For Hole Saw Diameter - Maximum
3 in
For Hole Saw Diameter - Metric
Assorted
For Hole Saw Diameter - Imperial
3/4 in to 3 in

Details

Item
Hole Saw Arbor
Shank Shape
3-Flat
Material
High Speed Steel
Replacement Pilot Drill No.
Mfr. No. 49-57-0038
For Use With
All Milwaukee Quick Change Sheet Metal and Steel Plate Cutters
Hole Saw Product Grouping
Hole Saw Accessories
Includes Pilot Bit
Pilot Bit Included
Arbor Type
Quick Change
Arbor Shank Style
Flat
Product Type
Hole Saw Arbor

Description

Hole Saw Arbor, Arbor Type Quick Change, Thread Size Not Applicable, Arbor Shank Style Flat, Arbor Shank Size 1/2 in, Fits Hole Saw Dia. - Imperial 3/4 in to 3 in, Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.