Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centering Pin for Large Thin Wall Core Bits

  • Mfr # 48-20-6155

  • Zoro # G5117025


product price: $18.47
/ea

Key Features

Overall Length
6 in
Size (In.)
1-3/4" to 4"
For Use With
45L224, 45L225, 45L407,45L408, 45L409, 45L410, 45L411, 45L412
Application
Masonry and Concrete Drilling
Shank Shape
Spline or SDS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-6155
Zoro #
G5117025
UPC #
045242107551
Country of Origin
Japan

Dimensions

Overall Length
6 in
Size (In.)
1-3/4" to 4"
For Minimum Drill Diameter
1 1/4 in
For Maximum Drill Diameter
1 1/2 in
Shank Diameter
1 in

Details

Item
Replacement Center Pin
For Use With
45L224, 45L225, 45L407,45L408, 45L409, 45L410, 45L411, 45L412
Application
Masonry and Concrete Drilling
Shank Shape
Spline or SDS Max
Wet or Dry Application
Dry
Bit Material
Steel
For Core Bit
1-3/4 in - 4 in
Bit Type
Core Bit
For Tool Type
45L224, 45L225, 45L407, 45L408, 45L409, 45L410, 45L411, 45L412

Description

45L224, 45L225, 45L407, 45L408, 45L409, 45L410, 45L411, 45L412, Bit Type Core Bit, For Maximum Drill Diameter 1 1/2 in, For Core Bit 1-3/4 in - 4 in, Shank Diameter 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.