This item is Discontinued.

Milwaukee Tool Chisels, SDS Max Shank, Overall 10" L 48-62-4091

Chisels, SDS Max Shank, Overall 10" L (Discontinued)

  • Mfr # 48-62-4091
  • Zoro # G5926562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-62-4091
Zoro #
G5926562
UPC #
045242154449
Country of Origin
Germany

Dimensions

Overall Length (In.)
10 in
Length (In.)
10 in
Shank Length (In.)
9 3/4 in
Shank Size (In.)
1/2
Blade Width (In.)
2 in
Overall Length
10 in
Drill Bit Size
3/4 in
Shank Length
2 in
Shank Diameter
45/64 in
Head Width
3/4 in

Details

Item
Chisels
Shank Type
SDS Max
For Use With
SDS Max Rotary Hammers
Application
Concrete Demolition
Impact Rated
No
Type
Rod Driver
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Shank Type - Machining
SDS Max
Material - Machining
Steel
Chisel Type
Ground Rod Driver
Chisel Collar Shape
SDS Max
Decimal Equivalent
0.7
Cutting Application
Driving Ground Rods
Cutting Direction
Right Hand
Primary Material Application
Concrete, Masonry
Finish - Machining
Bright (Uncoated)

Description

Chisels, Chisel Type Ground Rod Driver, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 3/4 in, Overall Length 10 in, Chisel Collar Shape SDS Max, For Tool Type Rotary Drill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.