Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chuck Key, For Chuck 48-66-5185

  • Mfr # 48-66-2110

  • Zoro # G9086813


product price: $9.89
/ea

Key Features

Overall Length
4 5/16 in
Fits Brand
Milwaukee
Product Type
Chuck Key
Shank Size
1/2 in
For Use With
Chucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-66-2110
Zoro #
G9086813
UPC #
045242157273
Country of Origin
China

Dimensions

Overall Length
4 5/16 in
Shank Size
1/2 in
Overall Diameter
4 5/16 in

Details

Item
Chuck Key
Fits Brand
Milwaukee
Product Type
Chuck Key
For Use With
Chucks
Accessory Type
Chuck Key
Compatible Product Type
Chucks
Compatible Manufacturer Model Number
48-66-5185

Description

Key,Chuck, Fits Brand Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.