Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Chuck Key, 3/4", L-Type

  • Mfr # 48-66-3160

  • Zoro # G4328055


product price: $12.99
/ea

Key Features

Chuck Key Size
3/4
For Use With
3/4 in Capacity Drills Chucks: Mfr. No. 48-66-2000, 48-66-2040, 48-66-2080, 48-66-2085, Key Holder Mfr. No. 48-66-4020
Key Size
3/4 in
Type
L-Type
Handle Type
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-66-3160
Zoro #
G4328055
UPC #
045242157402
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Key Size
3/4
Key Size
3/4 in
Pilot Size
1/2 in

Details

Item
Drill Chuck Key
For Use With
3/4 in Capacity Drills Chucks: Mfr. No. 48-66-2000, 48-66-2040, 48-66-2080, 48-66-2085, Key Holder Mfr. No. 48-66-4020
Type
L-Type
Handle Type
L
Material
Metal
Product Type
Chuck Key
Key Number
K4
Number of Keys
1
Compatible Drill Chuck
48-66-2000, 48-66-2040, 48-66-2080, 48-66-2085, 48-66-4020

Description

This chuck key tightens the jaws of the 3/4 inch capacity chuck 48-66-2000, 48-66-2040, 48-66-2080 and 48-66-2085. Key holder 48-66-4020 should be used to attach this chuck key to the cordset.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.