Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chuck Key, 3/8", L-Type

  • Mfr # 48-66-3240

  • Zoro # G4328064


product price: $7.69
/ea

Key Features

Key Size
3/8 in
Type
L-Type
For Use With
3/8 in Capacity Drill Chucks: Mfr. No. 48-66-0795, 48-66-0797, Key Holder Mfr. No. 48-66-4040
Pilot Size
1/2 in
Handle Type
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-66-3240
Zoro #
G4328064
UPC #
045242157501
Country of Origin
Taiwan, Province of China

Dimensions

Key Size
3/8 in
Pilot Size
1/2 in

Details

Item
Drill Chuck Key
Type
L-Type
For Use With
3/8 in Capacity Drill Chucks: Mfr. No. 48-66-0795, 48-66-0797, Key Holder Mfr. No. 48-66-4040
Handle Type
L
Key Number
K30
Material
Metal
Compatible Drill Chuck
48-66-0795, 48-66-0797, 48-66-4040
Product Type
Chuck Key
Number of Keys
1

Description

Drill Chuck Key, Type L-Type, Key Size 3/8 in, Pilot Size 1/2 in, Number of Keys 1, Handle Type L, For Use With 3/8 in Capacity Drill Chucks: Mfr. No. 48-66-0795, 48-66-0797, Key Holder Mfr. No. 48-66-4040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.