Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chuck Key

  • Mfr # 48-66-3280

  • Zoro # G4328073


product price: $9.85
/ea

Key Features

Handle Type
L
Key Size
1/2 in
For Use With
1/2 in Capacity Drill Chucks: Mfr. No. 48-66-1360, 48-66-1370, 48-66-1381, Key Holder Mfr. No. 48-66-4040
Pilot Size
1/2 in
Type
L-Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-66-3280
Zoro #
G4328073
UPC #
045242157556
Country of Origin
Taiwan, Province of China

Dimensions

Key Size
1/2 in
Pilot Size
1/2 in

Details

Item
Drill Chuck Key
Handle Type
L
For Use With
1/2 in Capacity Drill Chucks: Mfr. No. 48-66-1360, 48-66-1370, 48-66-1381, Key Holder Mfr. No. 48-66-4040
Type
L-Type
Compatible Drill Chuck
48-66-1360, 48-66-1370, 48-66-1381, 48-66-4040
Number of Keys
1
Product Type
Chuck Key
Key Number
K32
Material
Metal

Description

This chuck key tightens the jaws of the 1/2 inch capacity chuck 48-66-1360, 48-66-1370, and 48-66-1381. Key holder 48-66-4040 should be used to attach this chuck key to the cordset.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.