Zoro Homepage
This item is Discontinued.
Milwaukee Tool Circular Saw, 7-1/4 In. Blade, 5800 rpm 6394-21

Circular Saw, 7-1/4 In. Blade, 5800 rpm (Discontinued)

  • Mfr # 6394-21
  • Zoro # G4886761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6394-21
Zoro #
G4886761
UPC #
045242049608
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Arbor Size
5/8 in
Tool Length
13 3/4 in
Depth of Cut @ 45 Deg.
1-13/16"
Depth of Cut @ 90 Deg.
2-7/16"
Cord Length
10 ft

Details

Blade Side
Right
Voltage
120V AC
Tool Weight
10.4 lb
Corded/Cordless
Corded
Standards
UL Listed, CSA Certified
Item
Corded Circular Saw
Amps
15.0
Shoe Material
Aircraft Aluminum
Features
Quik Lok(R) Cord, Adjustable Main Handle
Includes
Circular Saw Blade, Hex Blade Wrench
Bevel Capacity
50 Degrees
Corded/Banded
Corded
Handle Type
Tilt
Brake Type
Electric
No Load RPM
5800

Description

Circular Saw, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Blade Side Right, Shoe Material Aircraft Aluminum, Tool Length 13 3/4 in, Tool Weight 10.4 lb, Voltage 120V AC, Cord Length 10 ft, Includes Circular Saw Blade, Hex Blade Wrench, Features Quik Lok(R) Cord, Adjustable Main Handle, Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.