Zoro Homepage
This item is Discontinued.
Milwaukee Tool 10-1/4", 28-Teeth Framing Circular Saw Blade 48-40-4170

10-1/4", 28-Teeth Framing Circular Saw Blade (Discontinued)

  • Mfr # 48-40-4170
  • Zoro # G8493091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4170
Zoro #
G8493091
UPC #
045242132904
Country of Origin
Japan

Dimensions

Plate Thickness
0.079 in
Blade Dia.
10 1/4 in

Details

Item
Circular Saw Blade
Includes
Blade Only
Kerf
0.110"
For Use With
Mfr. No. 6470-21
Application
Rip, Crosscut
Tip Material
Carbide
Tooth Grind
ATB
Blade Type
Combination
Max. RPM
6000
Number of Teeth
28
Hook Angle
20.0 Degrees
Primary Saw Application
Wood
Arbor Hole
5/8"
Diamond Knockout
No

Description

Circular Saw Blade, Blade Dia. 10 1/4 in, Diamond Knockout No, Number of Teeth 28, Tip Material Carbide, Hook Angle 20.0 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.079 in, Application Rip, Crosscut, Includes Blade Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.