Zoro Homepage
This item is Discontinued.
Milwaukee Tool 10-1/4", 40-Teeth Finish Circular Saw Blade 48-40-4172

10-1/4", 40-Teeth Finish Circular Saw Blade (Discontinued)

  • Mfr # 48-40-4172
  • Zoro # G8493107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4172
Zoro #
G8493107
UPC #
045242132911
Country of Origin
Japan

Dimensions

Plate Thickness
0.079 in
Blade Dia.
10 1/4 in

Details

Item
Circular Saw Blade
Kerf
0.110"
Number of Teeth
40
Primary Saw Application
Wood
Blade Type
Combination
Includes
Blade Only
Max. RPM
6000
Diamond Knockout
No
Tip Material
Carbide
For Use With
Mfr. No. 6470-21
Arbor Hole
5/8"
Hook Angle
20.0 Degrees
Tooth Grind
ATB
Application
Trim, Finish

Description

Circular Saw Blade, Blade Dia. 10 1/4 in, Diamond Knockout No, Number of Teeth 40, Tip Material Carbide, Hook Angle 20.0 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.079 in, Application Trim, Finish, Includes Blade Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.