Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Circular Saw Blade, 10 In., 40 Teeth 48-40-4162

Circular Saw Blade, 10 In., 40 Teeth (Discontinued)

  • Mfr # 48-40-4162
  • Zoro # G7262333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4162
Zoro #
G7262333
UPC #
045242132867
Country of Origin
Japan

Dimensions

Plate Thickness
0.071 in
Blade Dia.
10 in

Details

Item
Circular Saw Blade
Tip Material
Carbide
Max. RPM
6000
Blade Type
Combination
Arbor Hole
5/8"
Hook Angle
20.0 Degrees
Application
Trim, Finish
Tooth Grind
ATB
Diamond Knockout
No
For Use With
Any 10" Saw
Number of Teeth
40
Includes
Blade Only
Primary Saw Application
Wood
Kerf
0.094"

Description

Circular Saw Blade, Blade Dia. 10 in, Diamond Knockout No, Number of Teeth 40, Tip Material Carbide, Hook Angle 20.0 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.071 in, Application Trim, Finish, Includes Blade Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.