Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 10", 80-Teeth Metal Cutting Circular Saw Blade 48-40-4168

10", 80-Teeth Metal Cutting Circular Saw Blade (Discontinued)

  • Mfr # 48-40-4168
  • Zoro # G6879993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4168
Zoro #
G6879993
UPC #
045242132898
Country of Origin
Japan

Dimensions

Plate Thickness
0.071 in
Cutting Depth
4"
Blade Dia.
10 in

Details

Item
Circular Saw Blade
Blade Type
Metal Cutting
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Arbor Hole
5/8"
Primary Saw Application
Metal
Tip Material
Carbide
Hook Angle
5 Degrees
Tooth Grind
TCG
Kerf
0.102"
Diamond Knockout
No
Includes
Blade Only
Number of Teeth
80
For Use With
Any 10" Saw
Application
Non-Ferrous Metal
Max. RPM
6000
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 10 in, Diamond Knockout No, Number of Teeth 80, Tip Material Carbide, Hook Angle 5 Degrees , Tooth Grind TCG, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Metal Cutting, Plate Thickness 0.071 in, Application Non-Ferrous Metal, Includes Blade Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.