Zoro Homepage
This item is Discontinued.
Milwaukee Tool Circular Saw Blade, 6-1/2 In., 24 Teeth 48-40-4108

Circular Saw Blade, 6-1/2 In., 24 Teeth (Discontinued)

  • Mfr # 48-40-4108
  • Zoro # G8493012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4108
Zoro #
G8493012
UPC #
045242132669
Country of Origin
Japan

Dimensions

Cutting Depth
2-1/4"
Blade Dia.
6 1/2 in
Plate Thickness
0.039 in

Details

Item
Circular Saw Blade
Application
Framing, Ripping
Arbor Hole
5/8"
Kerf
0.039"
Includes
Blade Only
Max. RPM
7000
Diamond Knockout
No
For Use With
Any 6-1/2" Saw
Tip Material
Carbide
Blade Type
Combination
Tooth Grind
ATB
Number of Teeth
24
For Use With Saw Type
Circular Saws
Hook Angle
20.0 Degrees
Primary Saw Application
Wood

Description

Circular Saw Blade, Blade Dia. 6 1/2 in, Diamond Knockout No, Number of Teeth 24, Tip Material Carbide, Hook Angle 20.0 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.039 in, Application Framing, Ripping, Includes Blade Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.