Zoro Homepage
This item is Discontinued.
Milwaukee Tool 7-1/4", 140-Teeth Plywood Circular Saw Blade 48-40-4138

7-1/4", 140-Teeth Plywood Circular Saw Blade (Discontinued)

  • Mfr # 48-40-4138
  • Zoro # G8493064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4138
Zoro #
G8493064
UPC #
045242132782
Country of Origin
Japan

Dimensions

Plate Thickness
0.051 in
Blade Dia.
7 1/4 in

Details

Item
Circular Saw Blade
Primary Saw Application
Wood
Max. RPM
7000
Number of Teeth
140
For Use With
Any 7-1/4" Saw
Application
Plywood, Paneling
Diamond Knockout
No
Tip Material
Steel
Includes
Blade Only
Hook Angle
0.0 Degrees
Blade Type
Combination
Kerf
0.095"
Arbor Hole
5/8"
Tooth Grind
ATB

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Diamond Knockout No, Number of Teeth 140, Tip Material Steel, Hook Angle 0.0 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.051 in, Application Plywood, Paneling, Includes Blade Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.