Zoro Homepage
This item is Discontinued.
Milwaukee Tool 7-1/4", 24-Teeth Framing Circular Saw Blade 48-40-4120

7-1/4", 24-Teeth Framing Circular Saw Blade (Discontinued)

  • Mfr # 48-40-4120
  • Zoro # G8493046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4120
Zoro #
G8493046
UPC #
045242132690
Country of Origin
Japan

Dimensions

Plate Thickness
0.047 in
Blade Dia.
7 1/4 in
Cutting Depth
2-3/8"

Details

Item
Circular Saw Blade
Tip Material
Carbide
Application
Rip, Crosscut
Tooth Grind
ATB
For Use With Saw Type
Circular Saws
Diamond Knockout
Yes
Primary Saw Application
Wood
Max. RPM
7000
Kerf
0.071"
Blade Type
Combination
Includes
Blade Only
Hook Angle
20.0 Degrees
Arbor Hole
5/8"
Number of Teeth
24
For Use With
Any 7-1/4" Saw

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Diamond Knockout Yes, Number of Teeth 24, Tip Material Carbide, Hook Angle 20.0 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.047 in, Application Rip, Crosscut, Includes Blade Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.