Zoro Homepage
This item is Discontinued.
Milwaukee Tool Circular Saw Blade, 7-1/4 In., 40 Teeth 48-40-4126

Circular Saw Blade, 7-1/4 In., 40 Teeth (Discontinued)

  • Mfr # 48-40-4126
  • Zoro # G8493055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4126
Zoro #
G8493055
UPC #
045242132720
Country of Origin
Japan

Dimensions

Blade Dia.
7 1/4 in
Cutting Depth
2-3/8"
Plate Thickness
0.047 in

Details

Item
Circular Saw Blade
Max. RPM
7000
For Use With Saw Type
Circular Saws
Includes
Blade Only
Hook Angle
20.0 Degrees
Arbor Hole
5/8"
Kerf
0.071"
Tooth Grind
ATB
Number of Teeth
40
Primary Saw Application
Wood
Diamond Knockout
Yes
For Use With
Any 7-1/4" Saw
Tip Material
Carbide
Blade Type
Combination
Application
Trim, Finish

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Diamond Knockout Yes, Number of Teeth 40, Tip Material Carbide, Hook Angle 20.0 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.047 in, Application Trim, Finish, Includes Blade Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.