Zoro Homepage
This item is Discontinued.
Milwaukee Tool 7-1/4", 48-Teeth Non-Ferrous Metal Circular Saw Blade 48-40-4132

7-1/4", 48-Teeth Non-Ferrous Metal Circular Saw Blade (Discontinued)

  • Mfr # 48-40-4132
  • Zoro # G6997392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4132
Zoro #
G6997392
UPC #
045242132751
Country of Origin
Japan

Dimensions

Plate Thickness
0.051 in
Blade Dia.
7 1/4 in

Details

Item
Circular Saw Blade
Diamond Knockout
Yes
Blade Type
Metal Cutting
Kerf
0.051"
Primary Saw Application
Wood
For Use With
Any 7-1/4" Saw
Tooth Grind
TCG
Number of Teeth
48
Max. RPM
7000
Application
Finish, Trim
Hook Angle
5 Degrees
Tip Material
Carbide
Includes
Blade Only
Arbor Hole
5/8"
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Diamond Knockout Yes, Number of Teeth 48, Tip Material Carbide, Hook Angle 5 Degrees , Tooth Grind TCG, Blade Type Metal Cutting, Plate Thickness 0.051 in, Application Finish, Trim, Includes Blade Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.