Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Circular Saw Blade, 8-1/4 In., 18 Teeth 48-40-4148

Circular Saw Blade, 8-1/4 In., 18 Teeth (Discontinued)

  • Mfr # 48-40-4148
  • Zoro # G7055404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4148
Zoro #
G7055404
UPC #
045242132805
Country of Origin
Japan

Dimensions

Plate Thickness
0.051 in
Blade Dia.
8 1/4 in

Details

Item
Circular Saw Blade
Tip Material
Carbide
Number of Teeth
18
Arbor Hole
5/8"
Includes
Blade Only
Tooth Grind
ATB
Diamond Knockout
Yes
Hook Angle
20.0 Degrees
Max. RPM
7000
Kerf
0.051"
Blade Type
Combination
Application
Framing, Ripping
Primary Saw Application
Wood
For Use With
Any 8-1/4" Saw

Description

Circular Saw Blade, Blade Dia. 8 1/4 in, Diamond Knockout Yes, Number of Teeth 18, Tip Material Carbide, Hook Angle 20.0 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.051 in, Application Framing, Ripping, Includes Blade Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.