This item is Discontinued.

Milwaukee Tool 8-1/4", 24-Teeth Framing Circular Saw Blade 48-40-4150

8-1/4", 24-Teeth Framing Circular Saw Blade (Discontinued)

  • Mfr # 48-40-4150
  • Zoro # G8493073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-40-4150
Zoro #
G8493073
UPC #
045242132812
Country of Origin
Japan

Dimensions

Blade Dia.
8 1/4 in
Plate Thickness
0.051 in

Details

Item
Circular Saw Blade
Tooth Grind
ATB
Primary Saw Application
Wood
Diamond Knockout
Yes
Includes
Blade Only
Tip Material
Carbide
Number of Teeth
24
Max. RPM
7000
Application
Crosscut, Rip
Arbor Hole
5/8"
Blade Type
Combination
For Use With
Any 8-1/4" Saw
Hook Angle
20 Degrees
Kerf
0.051"
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 8 1/4 in, Diamond Knockout Yes, Number of Teeth 24, Tip Material Carbide, Hook Angle 20 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.051 in, Application Crosscut, Rip, Includes Blade Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.