Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Breakaway High Visibility Orange Mesh Safety Vest - 2X-Large/3X-Large

  • Mfr # 48-73-5127

  • Zoro # G403678285


product price: $22.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook and Loop
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5127
Zoro #
G403678285
UPC #
045242595037
Country of Origin
China

Dimensions

Size
2XL/3XL
Vest Size
2XL, 3XL
Length
28 173/500 in
Minimum Chest Size
46 in
Maximum Chest Size
50 in
Reflective Stripe Width
2 in

Details

Item
Breakaway High Visibility Mesh Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook and Loop
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Number of Outside Pockets
8
Insulated
No
Standards
ANSI
Waterproof
No
High Visibility
Yes
Number of Inside Pockets
1
Features
Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria
Fall Protection Compatible
Yes
UV-Resistant Material
Yes
ANSI Type
Class 2
Covered Pocket Locations
Top Pockets
Vest Back Style
Mesh
Flame-Resistant Properties
Not Flame-Resistant
Vest Front Style
Mesh
Anti-Static
No
Horizontal Stripe Type
Single
Fabric Construction
Mesh
Reflective Stripe Color
Silver
Includes Tool Lanyard Grommets
No
Breakaway
Yes
Reflective Tape Attachment Type
Stiched
Includes ID Window
Yes
Number of Breakaway Points
5
Total Number of Pockets
9
Cooling
No
Reflective Stripe Main Color
Silver
Vest Features
Reinforced Pockets
Reinforced Pocket Locations
Pen Pocket
Safety Vest Style
Standard
Includes LED Lights
No
Reflective Stripe Location
Chest
Pocket Location
Left Chest, Right Chest
Safety Features
Breakaway, Fall Protection Compatible
Includes Microphone Tab
Yes
Includes Tablet Pocket
No
Expandable
Yes
Reflective Tape Type
Glass Bead
Reflective Stripe Border Type
None

Description

Safety Vest, ANSI Class 2, Vest Size 2XL, 3XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.