Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 CSA Compliant Breakaway High Visibility Orange Mesh Safety Vest - 2X-Large/3X-Large

  • Mfr # 48-73-5177

  • Zoro # G603678160


product price: $26.97
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5177
Zoro #
G603678160
UPC #
045242595112
Country of Origin
China

Dimensions

Size
2XL/3XL
Vest Size
2XL, 3XL
Length
28 173/500 in
Minimum Chest Size
46 in
Reflective Stripe Width
2 in
Maximum Chest Size
50 in

Details

Item
Breakaway High Visibility Mesh Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
High Visibility
Yes
Number of Outside Pockets
8
Standards
ANSI
Waterproof
No
Insulated
No
Features
Anti-Microbial, Dual Mic Tab, Lightweight, Prevent Odor and Bacteria, Quick Internal Size Adjustment - Better Fit
Number of Inside Pockets
1
Pocket Location
Left Chest, Right Chest
Horizontal Stripe Type
Single
Flame-Resistant Properties
Not Flame-Resistant
Includes LED Lights
No
Safety Vest Style
Standard
Reflective Stripe Border Color
Yellow
Reinforced Pocket Locations
Pen Pocket
ANSI Type
Class 2
Reflective Stripe Location
Chest
Reflective Stripe Border Type
Contrasting
Reflective Tape Attachment Type
Stiched
Reflective Tape Type
Glass Bead
Fabric Construction
Mesh
Vest Back Style
Mesh
Reflective Stripe Main Color
Silver
Fall Protection Compatible
Yes
Vest Features
Reinforced Pockets
Cooling
No
Number of Breakaway Points
5
Safety Features
Breakaway, Fall Protection Compatible
Includes ID Window
Yes
Covered Pocket Locations
Top Pockets
Expandable
Yes
Reflective Stripe Color
Silver/Yellow
Vest Front Style
Mesh
Includes Tool Lanyard Grommets
No
Breakaway
Yes
Total Number of Pockets
9
UV-Resistant Material
Yes
Anti-Static
No
Includes Microphone Tab
Yes
Includes Tablet Pocket
No

Description

Safety Vest, ANSI Class 2, Vest Size 2XL, 3XL, Gender Unisex, Back Stripe Pattern X, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Lightweight, Prevent Odor and Bacteria, Quick Internal Size Adjustment - Better Fit, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.