Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Breakaway High Visibility Orange Mesh Safety Vest - 4X-Large/5X-Large

  • Mfr # 48-73-5128

  • Zoro # G103678264


product price: $22.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook and Loop
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5128
Zoro #
G103678264
UPC #
045242595044
Country of Origin
China

Dimensions

Size
4XL/5XL
Vest Size
4XL, 5XL
Length
28 37/50 in
Minimum Chest Size
50 in
Reflective Stripe Width
2 in
Maximum Chest Size
54 in

Details

Item
Breakaway High Visibility Mesh Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook and Loop
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Number of Outside Pockets
8
Insulated
No
Waterproof
No
Standards
ANSI
Number of Inside Pockets
1
High Visibility
Yes
Features
Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria
Fabric Construction
Mesh
UV-Resistant Material
Yes
Reinforced Pocket Locations
Pen Pocket
Reflective Tape Type
Glass Bead
Includes Microphone Tab
Yes
Fall Protection Compatible
Yes
Cooling
No
Reflective Stripe Color
Silver
Horizontal Stripe Type
Single
Safety Features
Breakaway, Fall Protection Compatible
Expandable
Yes
Includes Tablet Pocket
No
Flame-Resistant Properties
Not Flame-Resistant
Pocket Location
Left Chest, Right Chest
Breakaway
Yes
Vest Back Style
Mesh
Reflective Stripe Border Type
None
Safety Vest Style
Standard
Anti-Static
No
Reflective Tape Attachment Type
Stiched
Reflective Stripe Main Color
Silver
Number of Breakaway Points
5
Covered Pocket Locations
Top Pockets
Vest Front Style
Mesh
Vest Features
Reinforced Pockets
Includes Tool Lanyard Grommets
No
Includes ID Window
Yes
Includes LED Lights
No
Total Number of Pockets
9
Reflective Stripe Location
Chest
ANSI Type
Class 2

Description

Safety Vest, ANSI Class 2, Vest Size 4XL, 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.