Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 CSA Compliant Breakaway High Visibility Orange Mesh Safety Vest - 4X-Large/5X-Large

  • Mfr # 48-73-5178

  • Zoro # G503678185


product price: $26.97
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5178
Zoro #
G503678185
UPC #
045242595129
Country of Origin
China

Dimensions

Size
4XL/5XL
Length
28 37/50 in
Vest Size
4XL, 5XL
Minimum Chest Size
50 in
Reflective Stripe Width
2 in
Maximum Chest Size
54 in

Details

Item
Breakaway High Visibility Mesh Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Features
Anti-Microbial, Dual Mic Tab, Lightweight, Prevent Odor and Bacteria, Quick Internal Size Adjustment - Better Fit
Number of Outside Pockets
8
Waterproof
No
Number of Inside Pockets
1
High Visibility
Yes
Standards
ANSI
Insulated
No
UV-Resistant Material
Yes
Reflective Stripe Border Type
Contrasting
Vest Front Style
Mesh
Includes LED Lights
No
Breakaway
Yes
Reflective Stripe Main Color
Silver
Vest Features
Reinforced Pockets
Reflective Stripe Border Color
Yellow
Includes Tool Lanyard Grommets
No
Horizontal Stripe Type
Single
Includes Microphone Tab
Yes
Reinforced Pocket Locations
Pen Pocket
Number of Breakaway Points
5
Flame-Resistant Properties
Not Flame-Resistant
Cooling
No
Expandable
Yes
Pocket Location
Left Chest, Right Chest
Anti-Static
No
Includes ID Window
Yes
Fabric Construction
Mesh
Reflective Stripe Color
Silver/Yellow
ANSI Type
Class 2
Vest Back Style
Mesh
Reflective Tape Type
Glass Bead
Covered Pocket Locations
Top Pockets
Safety Vest Style
Standard
Total Number of Pockets
9
Reflective Tape Attachment Type
Stiched
Includes Tablet Pocket
No
Fall Protection Compatible
Yes
Reflective Stripe Location
Chest
Safety Features
Breakaway, Fall Protection Compatible

Description

Safety Vest, ANSI Class 2, Vest Size 4XL, 5XL, Gender Unisex, Back Stripe Pattern X, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Lightweight, Prevent Odor and Bacteria, Quick Internal Size Adjustment - Better Fit, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.