Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Breakaway High Visibility Orange Mesh Safety Vest - Large/X-Large

  • Mfr # 48-73-5126

  • Zoro # G903678273


product price: $22.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook and Loop
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5126
Zoro #
G903678273
UPC #
045242595020
Country of Origin
China

Dimensions

Size
L/XL
Length
27 559/1000 in
Vest Size
L, XL
Reflective Stripe Width
2 in
Maximum Chest Size
46 in
Minimum Chest Size
42 in

Details

Item
Breakaway High Visibility Mesh Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook and Loop
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Insulated
No
High Visibility
Yes
Standards
ANSI
Number of Inside Pockets
1
Features
Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria
Waterproof
No
Number of Outside Pockets
8
Fall Protection Compatible
Yes
Includes Tablet Pocket
No
Reflective Stripe Location
Chest
Pocket Location
Left Chest, Right Chest
Anti-Static
No
Includes Microphone Tab
Yes
Covered Pocket Locations
Top Pockets
Fabric Construction
Mesh
Number of Breakaway Points
5
ANSI Type
Class 2
Vest Back Style
Mesh
Reflective Stripe Main Color
Silver
Reflective Tape Type
Glass Bead
Includes LED Lights
No
Expandable
Yes
Reflective Stripe Color
Silver
Breakaway
Yes
Reflective Stripe Border Type
None
Horizontal Stripe Type
Single
Vest Front Style
Mesh
Cooling
No
Includes Tool Lanyard Grommets
No
Safety Features
Breakaway, Fall Protection Compatible
UV-Resistant Material
Yes
Includes ID Window
Yes
Vest Features
Reinforced Pockets
Reflective Tape Attachment Type
Stiched
Reinforced Pocket Locations
Pen Pocket
Safety Vest Style
Standard
Flame-Resistant Properties
Not Flame-Resistant
Total Number of Pockets
9

Description

Safety Vest, ANSI Class 2, Vest Size L, XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.