Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 CSA Compliant Breakaway High Visibility Orange Mesh Safety Vest - Large/X-Large

  • Mfr # 48-73-5176

  • Zoro # G203678218


product price: $26.97
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5176
Zoro #
G203678218
UPC #
045242595105
Country of Origin
China

Dimensions

Size
L/XL
Length
27 559/1000 in
Vest Size
L, XL
Reflective Stripe Width
2 in
Maximum Chest Size
46 in
Minimum Chest Size
42 in

Details

Item
Breakaway High Visibility Mesh Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Waterproof
No
High Visibility
Yes
Features
Anti-Microbial, Dual Mic Tab, Lightweight, Prevent Odor and Bacteria, Quick Internal Size Adjustment - Better Fit
Number of Inside Pockets
1
Standards
ANSI
Insulated
No
Number of Outside Pockets
8
Reflective Tape Type
Glass Bead
Breakaway
Yes
ANSI Type
Class 2
Includes Microphone Tab
Yes
Reflective Tape Attachment Type
Stiched
Reflective Stripe Border Type
Contrasting
Total Number of Pockets
9
Safety Features
Breakaway, Fall Protection Compatible
Safety Vest Style
Standard
Pocket Location
Left Chest, Right Chest
Covered Pocket Locations
Top Pockets
Fabric Construction
Mesh
Anti-Static
No
Cooling
No
Reflective Stripe Border Color
Yellow
Includes ID Window
Yes
Vest Features
Reinforced Pockets
Vest Back Style
Mesh
Fall Protection Compatible
Yes
Vest Front Style
Mesh
Expandable
Yes
Horizontal Stripe Type
Single
Reflective Stripe Main Color
Silver
Number of Breakaway Points
5
Includes Tablet Pocket
No
Includes LED Lights
No
Includes Tool Lanyard Grommets
No
Reflective Stripe Location
Chest
Reinforced Pocket Locations
Pen Pocket
UV-Resistant Material
Yes
Reflective Stripe Color
Silver/Yellow
Flame-Resistant Properties
Not Flame-Resistant

Description

Safety Vest, ANSI Class 2, Vest Size L, XL, Gender Unisex, Back Stripe Pattern X, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Lightweight, Prevent Odor and Bacteria, Quick Internal Size Adjustment - Better Fit, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.