Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 CSA Compliant Breakaway High Visibility Yellow Mesh Safety Vest - 2X-Large/3X-Large

  • Mfr # 48-73-5173

  • Zoro # G003678159


product price: $26.97
/ea

Key Features

Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5173
Zoro #
G003678159
UPC #
045242595075
Country of Origin
China

Dimensions

Size
2XL/3XL
Length
28 173/500 in
Vest Size
2XL, 3XL
Reflective Stripe Width
2 in
Minimum Chest Size
46 in
Maximum Chest Size
50 in

Details

Item
Breakaway High Visibility Mesh Safety Vest
Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Number of Inside Pockets
1
Waterproof
No
Features
Anti-Microbial, Dual Mic Tab, Lightweight, Prevent Odor and Bacteria, Quick Internal Size Adjustment - Better Fit
High Visibility
Yes
Insulated
No
Number of Outside Pockets
8
Standards
ANSI
Flame-Resistant Properties
Not Flame-Resistant
Safety Vest Style
Standard
Vest Features
Reinforced Pockets
Reinforced Pocket Locations
Pen Pocket
Horizontal Stripe Type
Single
Cooling
No
Total Number of Pockets
9
Safety Features
Breakaway, Fall Protection Compatible
Includes Tablet Pocket
No
Expandable
Yes
Anti-Static
No
Reflective Tape Type
Glass Bead
Fall Protection Compatible
Yes
Vest Front Style
Mesh
Reflective Stripe Main Color
Silver
Covered Pocket Locations
Top Pockets
Reflective Stripe Color
Orange/Silver
Includes Microphone Tab
Yes
Includes LED Lights
No
Reflective Stripe Border Type
Contrasting
ANSI Type
Class 2
Reflective Tape Attachment Type
Stiched
Includes Tool Lanyard Grommets
No
Fabric Construction
Mesh
Breakaway
Yes
Vest Back Style
Mesh
Reflective Stripe Location
Chest
Number of Breakaway Points
5
Includes ID Window
Yes
Reflective Stripe Border Color
Orange
Pocket Location
Left Chest, Right Chest
UV-Resistant Material
Yes

Description

Safety Vest, ANSI Class 2, Vest Size 2XL, 3XL, Gender Unisex, Back Stripe Pattern X, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Lightweight, Prevent Odor and Bacteria, Quick Internal Size Adjustment - Better Fit, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.