Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 CSA Compliant Breakaway High Visibility Yellow Mesh Safety Vest - Small/Medium

  • Mfr # 48-73-5171

  • Zoro # G403678216


product price: $26.97
/ea

Key Features

Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5171
Zoro #
G403678216
UPC #
045242595051
Country of Origin
China

Dimensions

Size
S/M
Length
25 591/1000 in
Vest Size
M, S
Maximum Chest Size
42 in
Reflective Stripe Width
2 in
Minimum Chest Size
38 in

Details

Item
Breakaway High Visibility Mesh Safety Vest
Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Insulated
No
Number of Inside Pockets
1
Waterproof
No
Number of Outside Pockets
8
High Visibility
Yes
Features
Anti-Microbial, Dual Mic Tab, Lightweight, Prevent Odor and Bacteria, Quick Internal Size Adjustment - Better Fit
Standards
ANSI
Includes LED Lights
No
Fabric Construction
Mesh
Number of Breakaway Points
5
Includes Tablet Pocket
No
Safety Vest Style
Standard
Safety Features
Breakaway, Fall Protection Compatible
Reflective Stripe Border Type
Contrasting
Covered Pocket Locations
Top Pockets
Vest Features
Reinforced Pockets
ANSI Type
Class 2
Includes ID Window
Yes
Includes Tool Lanyard Grommets
No
Reflective Stripe Border Color
Orange
Fall Protection Compatible
Yes
Reflective Stripe Color
Orange/Silver
Reflective Stripe Main Color
Silver
Reflective Tape Attachment Type
Stiched
Total Number of Pockets
9
Horizontal Stripe Type
Single
Reflective Tape Type
Glass Bead
Flame-Resistant Properties
Not Flame-Resistant
Includes Microphone Tab
Yes
Anti-Static
No
Reflective Stripe Location
Chest
Cooling
No
Reinforced Pocket Locations
Pen Pocket
Pocket Location
Left Chest, Right Chest
UV-Resistant Material
Yes
Breakaway
Yes
Vest Front Style
Mesh
Expandable
Yes
Vest Back Style
Mesh

Description

Safety Vest, ANSI Class 2, Vest Size M, S, Gender Unisex, Back Stripe Pattern X, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Lightweight, Prevent Odor and Bacteria, Quick Internal Size Adjustment - Better Fit, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.