Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 High Visibility Orange Mesh Safety Vest - 2X-Large/3X-Large

  • Mfr # 48-73-5117

  • Zoro # G703678183


product price: $20.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5117
Zoro #
G703678183
UPC #
045242594955
Country of Origin
China

Dimensions

Size
2XL/3XL
Length
28 173/500 in
Vest Size
2XL, 3XL
Maximum Chest Size
50 in
Reflective Stripe Width
2 in
Minimum Chest Size
46 in

Details

Item
High Visibility Mesh Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Insulated
No
Waterproof
No
High Visibility
Yes
Standards
ANSI
Number of Outside Pockets
8
Number of Inside Pockets
1
Features
Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria
Flame-Resistant Properties
Not Flame-Resistant
Fall Protection Compatible
Yes
Cooling
No
Anti-Static
No
UV-Resistant Material
Yes
Includes LED Lights
No
Vest Back Style
Mesh
Expandable
Yes
Pocket Location
Left Chest, Right Chest
Reflective Tape Type
Glass Bead
ANSI Type
Class 2
Vest Features
Reinforced Pockets
Reflective Stripe Main Color
Silver
Total Number of Pockets
9
Fabric Construction
Mesh
Breakaway
No
Vest Front Style
Mesh
Safety Features
Fall Protection Compatible
Reflective Stripe Location
Chest
Reflective Tape Attachment Type
Stiched
Reflective Stripe Border Type
None
Includes ID Window
Yes
Safety Vest Style
Standard
Includes Microphone Tab
Yes
Includes Tablet Pocket
No
Reinforced Pocket Locations
Pen Pocket
Horizontal Stripe Type
Single
Reflective Stripe Color
Silver
Includes Tool Lanyard Grommets
No
Covered Pocket Locations
Top Pockets

Description

Safety Vest, ANSI Class 2, Vest Size 2XL, 3XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.