Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 High Visibility Orange Mesh Safety Vest - 4X-Large/5X-Large

  • Mfr # 48-73-5118

  • Zoro # G203678188


product price: $20.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5118
Zoro #
G203678188
UPC #
045242594962
Country of Origin
China

Dimensions

Size
4XL/5XL
Vest Size
4XL, 5XL
Length
28 37/50 in
Reflective Stripe Width
2 in
Minimum Chest Size
50 in
Maximum Chest Size
54 in

Details

Item
High Visibility Mesh Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Standards
ANSI
Insulated
No
Features
Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria
Waterproof
No
Number of Outside Pockets
8
Number of Inside Pockets
1
High Visibility
Yes
Covered Pocket Locations
Top Pockets
Anti-Static
No
Includes Tool Lanyard Grommets
No
Reflective Stripe Color
Silver
Reflective Tape Attachment Type
Stiched
Expandable
Yes
Reflective Stripe Location
Chest
UV-Resistant Material
Yes
Total Number of Pockets
9
Vest Features
Reinforced Pockets
Flame-Resistant Properties
Not Flame-Resistant
Safety Vest Style
Standard
Fall Protection Compatible
Yes
ANSI Type
Class 2
Safety Features
Fall Protection Compatible
Includes Tablet Pocket
No
Reflective Stripe Border Type
None
Includes ID Window
Yes
Reflective Tape Type
Glass Bead
Cooling
No
Breakaway
No
Includes LED Lights
No
Vest Back Style
Mesh
Reinforced Pocket Locations
Pen Pocket
Fabric Construction
Mesh
Includes Microphone Tab
Yes
Reflective Stripe Main Color
Silver
Pocket Location
Left Chest, Right Chest
Horizontal Stripe Type
Single
Vest Front Style
Mesh

Description

Safety Vest, ANSI Class 2, Vest Size 4XL, 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.