Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 High Visibility Orange Mesh Safety Vest - Small/Medium

  • Mfr # 48-73-5115

  • Zoro # G603678177


product price: $20.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5115
Zoro #
G603678177
UPC #
045242594931
Country of Origin
China

Dimensions

Size
S/M
Length
25 591/1000 in
Vest Size
M, S
Reflective Stripe Width
2 in
Minimum Chest Size
38 in
Maximum Chest Size
42 in

Details

Item
High Visibility Mesh Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Number of Inside Pockets
1
Waterproof
No
Number of Outside Pockets
8
High Visibility
Yes
Standards
ANSI
Insulated
No
Features
Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria
UV-Resistant Material
Yes
Reflective Stripe Main Color
Silver
Cooling
No
Fabric Construction
Mesh
Reflective Tape Type
Glass Bead
Flame-Resistant Properties
Not Flame-Resistant
Includes Microphone Tab
Yes
Reflective Stripe Location
Chest
Includes Tool Lanyard Grommets
No
Safety Features
Fall Protection Compatible
Vest Front Style
Mesh
Includes ID Window
Yes
Horizontal Stripe Type
Single
Includes LED Lights
No
Reflective Stripe Color
Silver
Reinforced Pocket Locations
Pen Pocket
Anti-Static
No
Expandable
Yes
Breakaway
No
Includes Tablet Pocket
No
Vest Features
Reinforced Pockets
Safety Vest Style
Standard
Vest Back Style
Mesh
Fall Protection Compatible
Yes
Covered Pocket Locations
Top Pockets
Pocket Location
Left Chest, Right Chest
Total Number of Pockets
9
ANSI Type
Class 2
Reflective Stripe Border Type
None
Reflective Tape Attachment Type
Stiched

Description

Safety Vest, ANSI Class 2, Vest Size M, S, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.