Zoro Homepage

Class 2 High Visibility Orange Performance Safety Vest - 2XL/3XL

  • Mfr # 48-73-5053

  • Zoro # G3872679


product price: $44.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5053
Zoro #
G3872679
UPC #
045242552658
Country of Origin
China

Dimensions

Size
2XL/3XL
Length
28 1/2 in
Vest Size
2XL, 3XL
Fits Chest Size
46 in to 50 in
Maximum Chest Size
50 in
Minimum Chest Size
46 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
6
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Ligature Resistant
No
Number of Outside Pockets
12
Brand and Series
Milwaukee(R)
Standards
ANSI
Regulations Covered
ANSI/ISEA 107-15 Type R Class 2
Number of Inside Pockets
3
Features
Better Fit, Clear ID Holder and Velcro Opening and Closure, Padded Collar, Durable Dual M, Quick Internal Size Adjustment, Rear Tablet Pocket with Dual Sided Accessibility, Reinforced Front Pockets with 600D Tear Resistant Material
ATPV Rating
Not Rated
Expandable
Yes
Includes ID Window
Yes
Vest Features
Mic Tab, Padded Neck, Reinforced Pockets, Tablet Pocket
Reflective Tape Type
Glass Bead
Includes Microphone Tab
Yes
Reflective Stripe Color
Silver
Reflective Stripe Border Type
None
Includes Tool Lanyard Grommets
No
Includes LED Lights
No
Breakaway
No
Safety Vest Style
Standard
Fabric Construction
Solid
Includes Tablet Pocket
Yes
Total Number of Pockets
15
Reflective Stripe Main Color
Silver
Horizontal Stripe Type
Double
ANSI Type
Type R, Class 2
Reflective Stripe Location
Chest, Waist
Fall Protection Compatible
Yes
Safety Features
Fall Protection Compatible
Vest Back Style
Mesh
Passes ASTM F6413 Flame Test
No
Vest Front Style
Solid

Description

High-Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 46 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 1/2 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 12, Number of Pockets with Closure 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.