Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 High Visibility Orange Performance Safety Vest - 4XL/5XL

  • Mfr # 48-73-5054

  • Zoro # G1951149


product price: $44.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5054
Zoro #
G1951149
UPC #
045242580231
Country of Origin
China

Dimensions

Size
4XL/5XL
Fits Chest Size
50 in to 54 in
Length
28 3/4 in
Vest Size
4XL, 5XL
Maximum Chest Size
54 in
Minimum Chest Size
50 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
6
Gender
Men's
Stripe Color
Silver
Ligature Resistant
No
Vest Stripe Color Family
Silver
Standards
ANSI
ATPV Rating
Not Rated
Number of Inside Pockets
3
Features
Better Fit, Clear ID Holder and Velcro Opening and Closure, Padded Collar, Durable Dual M, Quick Internal Size Adjustment, Rear Tablet Pocket with Dual Sided Accessibility, Reinforced Front Pockets with 600D Tear Resistant Material
Number of Outside Pockets
12
Reflective Stripe Color
Silver
Vest Features
Mic Tab, Padded Neck, Reinforced Pockets, Tablet Pocket
Reflective Tape Type
Glass Bead
Includes ID Window
Yes
Safety Features
Fall Protection Compatible
Includes Tool Lanyard Grommets
No
Breakaway
No
Vest Back Style
Mesh
Reflective Stripe Main Color
Silver
Passes ASTM F6413 Flame Test
No
Includes Tablet Pocket
Yes
Reflective Stripe Border Type
None
Total Number of Pockets
15
Expandable
Yes
Includes Microphone Tab
Yes
Reflective Stripe Location
Chest, Waist
Includes LED Lights
No
Safety Vest Style
Standard
Fall Protection Compatible
Yes
Horizontal Stripe Type
Double
Vest Front Style
Solid
Fabric Construction
Solid
ANSI Type
Type R, Class 2

Description

High-Visibility Vest, ANSI Class 2, Vest Size 4XL, 5XL, Traffic Safety Vest Color Orange, Fits Chest Size 50 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28-3/4 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 12, Number of Pockets with Closure 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.