Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 High Visibility Orange Performance Safety Vest - S/M (CSA)

  • Mfr # 48-73-5091

  • Zoro # G3871769


product price: $44.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
Number of Pockets with Closure
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5091
Zoro #
G3871769
UPC #
045242558131
Country of Origin
China

Dimensions

Size
S/M
Fits Chest Size
38 in to 42 in
Length
25 1/2 in
Vest Size
M, S
Maximum Chest Size
42 in
Minimum Chest Size
38 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
Number of Pockets with Closure
6
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Standards
ANSI/CSA
Ligature Resistant
No
ATPV Rating
Not Rated
Number of Inside Pockets
3
Brand and Series
Milwaukee(R)
Features
Better Fit, Clear ID Holder and Velcro Opening and Closure, Padded Collar, Durable Dual M, Quick Internal Size Adjustment, Rear Tablet Pocket with Dual Sided Accessibility, Reinforced Front Pockets with 600D Tear Resistant Material
Regulations Covered
ANSI/ISEA 107-15 Type R Class 2, CSA Z96-15 Class 2
Number of Outside Pockets
12
Reflective Stripe Location
Chest, Waist
Reflective Stripe Border Type
None
Passes ASTM F6413 Flame Test
No
Includes LED Lights
No
Total Number of Pockets
15
Vest Back Style
Mesh
Vest Features
Mic Tab, Padded Neck, Reinforced Pockets, Tablet Pocket
Safety Features
Fall Protection Compatible
Expandable
Yes
Reflective Stripe Main Color
Silver
Horizontal Stripe Type
Double
Includes ID Window
Yes
Breakaway
No
Reflective Tape Type
Glass Bead
ANSI Type
Type R, Class 2
Reflective Stripe Color
Silver
Fall Protection Compatible
Yes
Includes Tool Lanyard Grommets
No
Fabric Construction
Solid
Safety Vest Style
Standard
Vest Front Style
Solid
Includes Tablet Pocket
Yes
Includes Microphone Tab
Yes

Description

High-Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 38 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 25 1/2 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 12, Number of Pockets with Closure 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.