Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 High Visibility Orange Safety Vest - 4XL/5XL (CSA)

  • Mfr # 48-73-5074

  • Zoro # G1951858


product price: $22.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
Number of Pockets with Closure
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5074
Zoro #
G1951858
UPC #
045242580255
Country of Origin
China

Dimensions

Size
4XL/5XL
Fits Chest Size
50 in to 54 in
Length
28 3/4 in
Vest Size
4XL, 5XL
Minimum Chest Size
50 in
Maximum Chest Size
54 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
Number of Pockets with Closure
2
Gender
Men's
Stripe Color
Silver
Regulations Covered
CSA Compliant
Features
Better Fit, Clear ID Holder and Velcro Opening and Closure, Durable Dual Mic Tabs, Hang Loop, Quick Internal Size Adjustment, Reinforced Pen Pockets with 600D Tear Resistant Material
ATPV Rating
Not Rated
Number of Outside Pockets
9
Standards
ANSI/CSA
Vest Stripe Color Family
Silver
Ligature Resistant
No
Number of Inside Pockets
1
Expandable
Yes
Fabric Construction
Solid
Reflective Stripe Main Color
Silver
Reflective Stripe Border Type
None
Includes Microphone Tab
Yes
Reflective Tape Type
Glass Bead
Includes LED Lights
No
Vest Back Style
Mesh
Breakaway
No
ANSI Type
Type R, Class 2
Safety Features
Fall Protection Compatible
Reflective Stripe Color
Silver
Fall Protection Compatible
Yes
Vest Features
Mic Tab, Reinforced Pockets
Includes Tablet Pocket
No
Includes Tool Lanyard Grommets
No
Vest Front Style
Solid
Total Number of Pockets
10
Reflective Stripe Location
Chest, Waist
Safety Vest Style
Standard
Passes ASTM F6413 Flame Test
No
Horizontal Stripe Type
Single
Includes ID Window
Yes

Description

High-Visibility Vest, ANSI Class 2, Vest Size 4XL, 5XL, Traffic Safety Vest Color Orange, Fits Chest Size 50 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 28-3/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 9, Number of Pockets with Closure 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.