Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 High Visibility Orange Safety Vest - L/XL

  • Mfr # 48-73-5032

  • Zoro # G3872213


product price: $22.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5032
Zoro #
G3872213
UPC #
045242552580
Country of Origin
China

Dimensions

Size
L/XL
Length
27 1/2 in
Vest Size
L, XL
Fits Chest Size
42 in to 46 in
Maximum Chest Size
46 in
Minimum Chest Size
42 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
2
Gender
Men's
Stripe Color
Silver
Ligature Resistant
No
Number of Outside Pockets
9
Vest Stripe Color Family
Silver
Number of Inside Pockets
1
Features
Better Fit, Clear ID Holder and Velcro Opening and Closure, Durable Dual Mic Tabs, Hang Loop, Quick Internal Size Adjustment, Reinforced Pen Pockets with 600D Tear Resistant Material
Brand and Series
Milwaukee(R)
Standards
ANSI
ATPV Rating
Not Rated
Regulations Covered
ANSI/ISEA 107-15 Type R Class 2
Reflective Tape Type
Glass Bead
Horizontal Stripe Type
Single
Reflective Stripe Color
Silver
Reflective Stripe Main Color
Silver
Safety Vest Style
Standard
ANSI Type
Type R, Class 2
Vest Back Style
Mesh
Safety Features
Fall Protection Compatible
Fall Protection Compatible
Yes
Expandable
Yes
Includes ID Window
Yes
Fabric Construction
Solid
Total Number of Pockets
10
Includes Tool Lanyard Grommets
No
Includes LED Lights
No
Includes Tablet Pocket
No
Vest Front Style
Solid
Vest Features
Mic Tab, Reinforced Pockets
Reflective Stripe Location
Chest, Waist
Includes Microphone Tab
Yes
Passes ASTM F6413 Flame Test
No
Breakaway
No
Reflective Stripe Border Type
None

Description

High-Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 42 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 9, Number of Pockets with Closure 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.