Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 High Visibility Orange Safety Vest - S/M

  • Mfr # 48-73-5031

  • Zoro # G3872819


product price: $22.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5031
Zoro #
G3872819
UPC #
045242552573
Country of Origin
China

Dimensions

Size
S/M
Fits Chest Size
38 in to 42 in
Vest Size
M, S
Length
25 1/2 in
Maximum Chest Size
42 in
Minimum Chest Size
38 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
2
Gender
Men's
Stripe Color
Silver
ATPV Rating
Not Rated
Standards
ANSI
Features
Better Fit, Clear ID Holder and Velcro Opening and Closure, Durable Dual Mic Tabs, Hang Loop, Quick Internal Size Adjustment, Reinforced Pen Pockets with 600D Tear Resistant Material
Number of Outside Pockets
9
Ligature Resistant
No
Regulations Covered
ANSI/ISEA 107-15 Type R Class 2
Vest Stripe Color Family
Silver
Brand and Series
Milwaukee(R)
Number of Inside Pockets
1
ANSI Type
Type R, Class 2
Fabric Construction
Solid
Includes Tool Lanyard Grommets
No
Passes ASTM F6413 Flame Test
No
Expandable
Yes
Reflective Stripe Main Color
Silver
Vest Back Style
Mesh
Vest Features
Mic Tab, Reinforced Pockets
Breakaway
No
Reflective Stripe Location
Chest, Waist
Includes Tablet Pocket
No
Total Number of Pockets
10
Safety Features
Fall Protection Compatible
Reflective Stripe Color
Silver
Includes ID Window
Yes
Vest Front Style
Solid
Reflective Stripe Border Type
None
Horizontal Stripe Type
Single
Includes Microphone Tab
Yes
Fall Protection Compatible
Yes
Includes LED Lights
No
Reflective Tape Type
Glass Bead
Safety Vest Style
Standard

Description

High-Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 38 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 25 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 9, Number of Pockets with Closure 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.